Tork Matic cleaning paper
Cleaning paper Tork Matic
CLNPAP-ROLL-TORKMATIC-WHITE-2PLIES-L150M
Art.-no. 0899800426
EAN 4053479068749
Register now and access more than 43,000 products
- High capacity, low maintenance
- Single towel removal: low consumption, 100% hygienic
- Leaf design: for a lasting impression
- The packaging is easy to open, fold and dispose of
Datasheets(X)
Material | Cellulose |
Colour | White |
Number of plies | 2 PCS |
Sheet length x sheet width | 210 x 210 mm |
Length of roll | 150 m |
Coating weight per m² | 40 g |
Roll width | 210 mm |