Cleaning cloth Tex-Vlies
Fleece cloth roll
CLNCLTH-(TEX-VLIES)-25X38CM-250PCS
Art.-no. 0899800210
EAN 4024835216241
Register now and access more than 43,000 products
Ideal removal
Perforated tear-off
Durable and robust
- Highly tear-proof when wet and dry
- Can be wrung out
- Reusable
- Solvent resistant
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Reusable textile wiping cloths with a high cotton content, cloth for rough work
Container | Roll |
Design | Roles ware |
Sheet length x sheet width | 38 x 25 cm |
Coating weight per m² | 135 g |
Colour | Light multi coloured, White coloured |
Number of tear-offs | 250 PCS |
Sheet length | 38 cm |
Sheet width | 25 cm |
Material | 70% cotton, 15% synthetic fibre, 15% polypropylene |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!