First Aid Case Medium
First-aid case BS 8599-1 middle
1STAIDCASE-MEDIUM-WORKPLACE
Art.-no. 0899520169
EAN 4058794464498
Register now and access more than 43,000 products
Ideal to Cover:
- Low risk: 1 kit per 25-100 employees
- High risk: 1 kit per 5-25 employees
- Burn Dressing X 2
- Saline Cleansing Wipes X 30
- Conforming Bandage (7.5cm x 4m) X 2
- Eye Pad Dressing (7cm x 5cm) X 3
- Finger Dressing (3.5cm2) X 3
- Foil Blanket X 2
- Guidance Leaflet X 1
- Microporous Tape X 1
- Nitrile Gloves X 9
- Plasters, Washproof Assorted X 60
- Resuscitation Face Shield X 1
- Safety Pins X 12
- Sterile Dressing X 8
- Triangular Bandage (90cm x 90cm x 127cm) X 3
- Universal Shears X 1
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Datasheets(X)
Use in the case of wounded persons, relevant items to correspond to relevant injuries.
Length | 28 cm |
Width | 10 cm |
Height | 28 cm |