Roll-off unit, 1x for vehicle protective films, with protective covers
Roll-off unit 1X
ROLL-F.VEHPROT-1X
Art.-no. 089950006
EAN 4011231843812
Register now and access more than 43,000 products
- Practical, safe storage until removal
- The protective cover prevents soiling
- Scope of delivery does not include contents, but does include mounting material for individual wall mounting
Datasheets(X)
Length x height | 820 x 570 mm |
Product weight (per item) | 4400.000 g |
Max. width of roller | 750 mm |
Max. diameter of roll | 260 mm |