Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Black, nitrile powder-free disposable glove  - PROTGLOV-BLACK-NITRILE-M
´
Black, nitrile powder-free disposable glove  - PROTGLOV-BLACK-NITRILE-M - 1

Black, nitrile powder-free disposable glove

PROTGLOV-BLACK-NITRILE-M

Art.-no. 0899470870

EAN 4062856031016

Individual price display after login
Black, nitrile powder-free disposable glove

Art.-no. 0899470870

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Liquid-tight disposable nitrile glove

Tested as food-safe



Silicone-free manufacturing process



Free from allergenic latex proteins



Powder-free



Can be worn on both sides

Notice

Free of allergenic latex proteins

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Automotive industry, laboratory work, food processing industry, pharmaceutical and chemical industry, electrical engineering, decorating, spray-painting and polishing, cleaning and maintenance work

Colour

Black

Size

M

Material

Nitrile

Standards

EN 455, EN 374, EN 388:2016

Category

III

Length

240 mm

Material thickness

5.0 mil

Material thickness of finger (smooth)

0.13 mm

Material thickness of finger (textured)

0.11 mm

Material thickness of cuff (smooth)

0.08 mm

Tolerance, material thickness (+/-)

0.1 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information