Safety glasses Betria
Safety goggles Betria
SAFEGOGL-EN166-BETRIA-CLEAR
Art.-no. 0899103180
EAN 4046777771022
Register now and access more than 43,000 products
- PC straps with soft TPR inserts for maximum comfort
- Scratch-resistant coating on both sides
Datasheets(X)
Colour of safety lens | Clear |
Material of safety lens | Polycarbonate |
UV protection | 380 nm |
EN standard | 166, 170 |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Marking of safety lens | 2C-1,2 W 1 FT |
Product weight (per item) | 65.000 g |
Coating protective pane | Scratch resistant outside, Scratch resistant inside |