Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Full-vision goggles WEGA®

Full-vision goggles, WEGA
FULLVISNGOGL-WEGA-CLEAR

Art.-no. 0899102116

EAN 4050641653482

Individual price display after login
Full-vision goggles WEGA®

Art.-no. 0899102116

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

The light-weight of full-vision goggles
  • Slim design and lightweight (46 g)

  • Perfect fit and very comfortable to wear thanks to flexible soft components

  • Adapts to the shape of the wearer's face

  • Adjustable headband

  • High-quality lens coating

  • Outer panes are extremely scratch-resistant and inside panes feature a permanent anti-fog coating

  • Ideal for combining with hard hats and breathing masks

  • 100% UV protection up to 400 nm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour of safety lens

Clear

Material of safety lens

Polycarbonate

UV protection

400 nm

EN standard

166, 170

Mechanical strength

B (120 m/s) in accordance with EN 166

Marking of safety lens

2C-1,2 W 1 BKN

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information