Coverall Pro 5/6 disposable protective suit
Disposable protective suit Coverall Pro 5/6
PNTOVERAL-WHITE-CAT3-TYPE5/6-M
Register now and access more than 43,000 products
Protective suit CAT 3, type class 5 + 6
Prevents static charge
Anti-static as per EN 1149-1
Ideal for painting work
Lint-free
Robust
- Tear and abrasion-resistant
- Above average liquid repellent characteristics, even with mineral oil products
Increased freedom of movement and comfortable
with soft, textile fabric
Prevents unintentional opening
Self-stopping zip
Elasticated bands around hood, cuffs and leg cuffs and in the back
Can be used during asbestos disposal.
Datasheets(X)
Car repair shops and body shops, paintwork and surface treatment, waste disposal companies, asbestos disposal, construction industry, mining, chemical industry, printing industry, wood processing, industrial cleaning, agriculture, medicine, pharmaceuticals industry, tank cleaning and cleanrooms.
Size | M |
Colour | White |
Min./max. chest size | 92-100 cm |
Suitable for min./max. body size | 168-176 cm |
Material | PP - Polypropylene |
Category | III |
Standards | EN 1149-1 |