Washer system hose
Hose for windscreen washer system flexible
HOSE-WASHSYS-PVC-FLEX-TRANSP-12X16
Art.-no. 0895812
EAN 4024835582902
Register now and access more than 43,000 products
- Flexible and transparent tube for washer systems
- Made of high-quality PVC with special inner coating
- Resistant to fuel vapours and chemicals
- High temperature resistance
- Robust and reliable at maximum operating pressure
Datasheets(X)
- For windscreen washer reservoirs (water, windscreen cleaner), ventilation systems (for air)
- For vent overflows, for example on the carburettor etc.
- For ventilation systems with diffused fuel (but not for conveying)
Internal diameter | 12.0 mm |
Outer diameter | 16.0 mm |
Length | 20 m |
Material | Polyvinyl chloride - PVC with special interior coating |
Colour | Transparent |
Max. temperature resistance | 65 °C |
Max. operating pressure | 2.5 bar |
Type description | Hose as bundled goods (not for ORSY 10 dispenser system) |