Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Strong double-sided adhesive tape

Assembly adhesive, specialised
FSTNGTPE-DB-ASSEMBLY-SPECIAL-50MMX25M

Art.-no. 0894601

EAN 4024835942980

Individual price display after login
Strong double-sided adhesive tape

Art.-no. 0894601

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Very strong adhesive tape with fabric backing, with excellent adhesion even on rough and porous surfaces.

Excellent adhesive strength


Excellent adhesion, even on rough surfaces. Also suitable for difficult bonding, for example PVC, cloth and rough carpet, metal to wood, metal to metal, cement to wood.



Can be torn off by hand


Quick and easy to apply the tape.



Fabric backing


The tape adapts very well to the surface, even uneven surfaces.



Good humidity resistance

Notice
  • The STRONG double-sided adhesive tape is not UV-resistant and should therefore not be exposed to direct sunlight

  • If plastics containing plasticising additives are to be bonded, the plasticisers may change the adhesive layer. This impairs the strength of the adhesive
Application area
Base material table for double-sided adhesive tapes
Multi Tack double-sided adhesive tapeDouble-sided adhesive tapeDouble-sided adhesive tape MULTIDouble-sided adhesive tape STRONGAdhesive tape for
trade fair construction
0894909010
0894909012
0894909018
08945004089460008946010894605
Bituminous substrates-----
Silicone-----
PlasticsPMMA

5

1

**

5

1

ABS

5

2

1

3

1

Polycarbonate (PC)

5

2

2

4

1

PVC

5

1

1

3

1

Polyethylene (PE)

3

-

1

2

-
Polypropylene (PP)

4

-

1

2

1

Teflon (PTFE)

3

--

1

-
Metal/woodAluminium (anodised)

5

1

1

3

1

Aluminium (painted)

5

1

2

5

1

Steel

5

1

2

4

1

Beech

4

1

1

2

1

OtherGlass

5

1

**

5

1

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Excellent adhesion, even on rough surfaces. Also suitable for difficult bonding, for example PVC, cloth and rough carpet, metal to wood, metal to metal, cement to wood



Ideal for laying carpets, bonding on stairs or for securing and bonding a range of materials in the construction, furniture and textile industries

Instructions
  • The surfaces to be bonded must be completely dry, load-bearing and free from dust, grease and oil. Do not use on weathered or damaged surfaces

  • To ensure proper adhesion, the tape must be adequately pressed onto the material to be bonded, if necessary with the press-on roller

  • In case of sensitive and porous surfaces (e.g. wood, stone), please carry out preliminary tests

  • If plastics containing plasticising additives are to be bonded, the plasticisers may change the adhesive layer. This impairs the strength of the adhesive

  • The mounting tapes are only UV-resistant in certain cases and should therefore be protected from direct sunlight

  • Preliminary tests should be carried out on sensitive surfaces (e.g. zinc-plated, powder-coated, anodised) and porous surfaces (e.g. wood, stone)

Adhesive base

Synthetic natural rubber

Backing material

Rayon fabric

Colour

White (base material)

Roll width

50 mm

Length of roll

25 m

Thickness

265 µm

Min./max. processing temperature

15 to 30 °C

Min./max. temperature resistance

-10 to 50 °C

Ultraviolet resistance

Limited

Moisture resistance

Yes

Adhesive force at 25 mm

42 N

Elongation at break/conditions

5 % / in accordance with DIN EN ISO 29864

Shelf life from production/conditions

18 Month / dry and dust-free storage area, 20°C and 50% relative humidity

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

WLPAPPRESROLL-F.SRAY-CONTACT-ADHESIVE

For pressing on large areas of material bonded with contact adhesive
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information