Vaku hardener (peroxide hardener)
Hardener for filler
HARD-FILR-VAKU-TUBE-40G
Register now and access more than 43,000 products
Please refer to the relevant technical data sheets for details of the exact mixing ratios and properties.
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Hardener for our polyester fillers VAKU 20 - VAKU 80
Weight of content | 40 g |
Colour | Red |
Smell/fragrance | Characteristic |
Max. temperature resistance | 80 °C |
pH value | Slightly acidic |
Density | 1.1 g/cm³ |
Density conditions | at 20°C |
Water-soluble | No |
Viscosity/consistency | Pasty |
Viscosity | 10000 mPas |
Viscosity conditions | at 20°C |
Datasheets (1)
Certificates/ Documents (0)