Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Replacement seal for spout with flexible metal tube

Replacement seal for flexible spout
REPLSEAL-(F.SPOUT-FLEX)-RBR-BLCK

Art.-no. 0891420745
EAN 4062856833115

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 43,000 products

Rubber seal for flexible spout 0891420741 and 0891420742

To ensure tightness while dispensing fuel from the canister, the flexible spouts are equipped with a rubber seal.

Notice

The seal is only suitable for contents approved according to UN regulations. Leak tightness is not guaranteed for other substances.


Use only the approved original replacement seal.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

In the flexible spout, the seal is mounted in the closure and can be easily removed and replaced.

Product weight (per item)

36.998 g

Colour

Black

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

POURSPOUT-FLEX-(F.FUELCANI-20LTR)

For pouring fuel and fuel mixtures from the 20-litre steel fuel canister
x 1 pcs

POURSPOUT-FLEX-(F.FUELCANI-20LTR)

For pouring fuel and fuel mixtures from the 20-litre steel fuel canister
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information