Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Plastic funnel with removable sieve

Plastic funnel, food grade
FUNL-PLA-HANDLE-FILTER-D160MM

Art.-no. 08914103

EAN 4024835389655

Individual price display after login
Plastic funnel with removable sieve

Art.-no. 08914103

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

  • Resistant to oil and fuel

  • Food-safe

  • Rugged plastic material

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Liquid volume

1200 ml

Design

With handle

Material

Plastic

Product weight (per item)

102.500 g

Colour

Red

Diameter (Ø)

160 mm

Diameter of outfeed pipe

22.5 mm

Outfeed pipe length

66 mm

Resistance against

Oil, Fuel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information