Aluminium handle 1,495 mm
Alu long handle
ALULNGHANDL-F.WASHBRSH-THR-1500MM
Register now and access more than 43,000 products
This ergonomic long handle is made from aluminium with robust, impact-proof and easy-to-grip plastic, ensuring convenient and functional use.
Material | Aluminium |
Length | 1495 mm |
Height | 31 mm |
Diameter | 28 mm |
Max. temperature conditions | 50 °C |
Datasheets(X)