Aluminium handle 1,560 mm
Alu pole water-fed
ALUPLE-WASHBRSH-WATERFED-RIGID-1560MM
Register now and access more than 43,000 products
Ergonomic handle with water channel
Made of aluminium with robust impact-resistant and grip-friendly plastic
Guarantees comfortable and functional handling
1/2" and 3/4" water hoses can be connected to the handle
and secured with a pipe clamp.
Can be used with pressure of up to 6 bar
Material | Aluminium |
Length | 1560 mm |
Width | 32 mm |
Height | 32 mm |
Diameter | 31 mm |
Design | With water flow-through |
Max. temperature conditions | 50 °C |
Datasheets(X)