Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Basic skin protection cream

SKINPROTCREM-CAN-(BASIC)-1000ML

Art.-no. 0890600100

EAN 4038898396246

Individual price display after login
Basic skin protection cream

Art.-no. 0890600100

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Wash-off skin-protection cream prevents soiling by insoluble substances.

Effective protective film between skin and damaging agents used at work


  • Reduces direct interaction with substances that damage the skin

  • The skin's functions are not affected


Forms a dry, elastic, touch-proof protective film


  • Secure grip of tools

  • Leaves no annoying residue on workpieces or tools

  • Skin feels fresh after cleaning


Simplifies skin cleansing


Therefore prevents use of improper skin cleaning agents that are a major contributor to many skin diseases.



Economic aspects


  • Usage requires small amounts of product

  • Fewer cleaning agents are required, as water is often sufficient, and washing time is considerably shortened


Free from preservatives and silicone



Dermatologically tested

Notice

Does not provide protection when working with water or systems mixed with water, such as cooling lubricants. This product is not a substitute for any prescribed protective measures such as gloves or similar items.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Provides protection when working with oil, grease, graphite, bitumen products, paint, lacquer, adhesives, synthetic resin, polyester, silicone and fibre glass.

Instructions

Before starting work and after washing your hands or after coming into contact with water, rub a hazelnut-sized amount of lotion into clean hands and wait a moment for it to be absorbed.

Contents

1000 ml

Smell/fragrance

Characteristic

Colour

White

Performance (points system)

3 of 5 points

pH value / conditions

9.7 / 1% solution

Period of use after opening

12 Month

Silicone-free

Yes

AOX-free

Yes

Water-soluble

Yes

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Natural hand cleaner, plastic-free

HNDCLNR-NATUR-4LTR

Microplastic-free hand cleaner for medium to heavy soiling with natural exfoliating particles
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information