Surface bonding agent Primer for Metal
Bond and seal primer for metal
PRIM-BONDSEAL-PLUS-METAL-250ML
Register now and access more than 15,000 products
Surface optimisation of metallic surfaces
Primer for metal primer reacts with moisture. To retain the quality of the primer, seal the can with the inner plastic lid immediately after each use. When pre-treatment is finished, close the can with the screw lid.
Once opened, primer for metal primer should be used up within approx. one month if used on a regular basis. If the can is rarely opened, use the primer within 2 months. Discontinue use of primer for metal primer if it gels, is not homogeneous or is too viscous.
Do not dilute primer for metal primer or mix with other substances.
Surface/material | Optimisation steps | Notes |
Aluminium (AlMg3, AlMgSi1) | B and S Activating Cleaner and poss. B and S Adhesion Plus for Metal | Lightly sand with sanding fleece beforehand if necessary. |
Anodised aluminium | B and S Activating Cleaner and poss. B and S Adhesion Plus for Metal | – |
Steel (St 37 etc.) | B and S Activating Cleaner and poss. B and S Adhesion Plus for Metal | Lightly sand with sanding fleece beforehand if necessary. Steel components at risk of corrosion: 2-component PU or epoxy corrosion protection required. |
Stainless steel (rustproof) | B and S Activating Cleaner and poss. B and S Adhesion Plus for Metal | – |
Zinc-plated steel (hot-dip or zinc-plated) | B and S Activating Cleaner and poss. B and S Adhesion Plus for Metal | Lightly sand with sanding fleece beforehand if necessary. |
2-component top-coat paints (PU, epoxy), 2-component water-based primers and paints, cataphoretic paints, primers (EP/2C) | B and S Activating Cleaner | Due to the large number of paints available, this information is only a guide. Where necessary, perform preliminary tests. |
Powder coatings | B and S Activating Cleaner | Preliminary testing is recommended for applications involving significant forces or a damp environment. |
GFRP (unsaturated polyester), gelcoat side or SMC | B and S Activating Cleaner | Lightly sand with sanding fleece beforehand if necessary. |
GFRP (unsaturated polyester), layup side | 1. Lightly sand with S 80 2. B and S Activating Cleaner 3. B and S Primer for P/W/S | – |
ABS | 1. Lightly sand with sanding fleece 2. B and S Activating Cleaner 3. B and S Primer for P/W/S | The sanding process can be omitted for parts subjected to little load. |
Hard PVC | 1. Lightly sand with sanding fleece 2. B and S Activating Cleaner 3. B and S Primer for P/W/S | The sanding process can be omitted for parts subjected to little load. |
Glass (mineral) | B and S Activating Cleaner | Adhesive surface must be protected against UV radiation (opaque cover). |
Glass ceramics | B and S Activating Cleaner | – |
Untreated wood and wood products (particle board) | 1. Dedusting 2. B and S Adhesion Plus for P/W/S | – |
Natural stone | 1. Dedusting 2. B and S Adhesion Plus for P/W/S | Can cause discolouration when used with sensitive natural stone (marble). |
Concrete, mineral mortar and plasters | 1. Dedusting 2. B and S Adhesion Plus for P/W/S | – |
Textiles, fleeces | B and S Adhesion Plus for P/W/S | Preliminary testing required; the adhesive gripping to the fabric may be sufficient. |
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Primer for metal acts as an adhesion agent between adhesives and metallic materials (steel, stainless steel, hot-dip zinc-plated steel, aluminium, anodised aluminium, copper, brass, zinc).
Primer for metal is not an anti-corrosion protection agent.
The surfaces must be clean, dry and free from dust and
grease. For pre-treatment, please refer to the optimisation table in the technical data sheet. Shake the can well. Apply Primer Plus in an evenly thin layer with a brush or felt. The flash-off time is at least 30 minutes.
For more information, please refer to the technical data sheet.
Contents | 250 ml |
Chemical basis | Pigmented primer that contains solvents and improves adhesion |
Colour | Yellow |
Density/conditions | 1.05 kg/l / in accordance with DIN EN ISO 2811-1 |
Min. flash-off time | 30 min |
Flash-off time conditions | at 23°C and 50% relative humidity |
Min./max. processing temperature | 10 to 35 °C |
VOC concentration (CH) | 63.1 % |
Shelf life from production/conditions | 12 Month / ≤ 25°C, sealed, upright, dry and protected from sunlight |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!