Standard application nozzle for 300 ml and 310 ml metal cartridges
Application nozzle standard for metal cartridge
APPLNOZ-(F.CART-MET)-TRANSP
Art.-no. 0890100099
EAN 4045727420041
Register now and access more than 43,000 products
- Length approx.: 8 cm
- Three marked-out V-shaped nozzle cut-outs
- Colour: transparent
Datasheets(X)
Colour | Transparent |
Length | 8 cm |
Material | Plastic |