Brake line nipple, type A
Brake line nipple, type A
BRKPIPNPL-F-PIPD4,75-WS11-M10X1
Register now and access more than 43,000 products
Datasheets(X)
Type description | Type A |
Suitable for pipe external diameter | 4.75 mm |
Thread type x nominal diameter x pitch | M10 x 1 |
Thread type | Metric thread |
Nominal diameter (d1) | 10 mm |
Pitch | 1 mm |
Internal diameter (d2) | 5 mm |
Width across flats (s) | 11 mm |
Length (L) | 16.7 mm |
DIN flange | F |
Material | Steel |
Surface | Zinc plated |
Material designation | 9 SMnPb 28 K |
DIN | 1651 |
Suitable for vehicle manufacturer | Alfa Romeo |