PA 11/12 polyamide pipe DIN 73378, packaged goods
Polyamide tube PA 12 bundle
BRKPIP-DIN74324-PA12-COL-TR-6MM
Art.-no. 088508 6
EAN 4011231817592
Register now and access more than 43,000 products
- Narrow tolerances
- Testing requirements: DIN 74324
Datasheets(X)
Outside diameter x wall thickness | 6 x 1 mm |
Bending radius | 35 mm |
Length | 25 m |
Operating pressure | 30 bar |
Burst pressure | 90 bar |
Material | PA - Polyamide |
DIN | 73378 |
Colour | Black |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!