Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Rechargeable LED hand-held lamp Ergopower Twinblade+

Cordless LED hand-held lamp Ergopower TwinBlade+
LAMP-CORDL-LED-ERGOPWR-(TWINBLDE+)-PLG/C

Art.-no. 0827940390
EAN 4061975622488

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Adjustable LED hand-held lamp featuring slim light head. With USB-C charging port and wireless charging option.

LED strips on both sides, plus spotlight from light head



Light levels


  • 1000–100 lm main light on one side

  • 1000–100 lm both LED strips together, 500 lm per side

  • 150 lm spotlight


Switching sequence of the two switches


  • Upper switch: Spotlight/main light one side with dimming function

  • Lower switch: Main light both sides with dimming function, each with 500 lm


Main light with dimming function – press and hold the button



The light flashes briefly when the lowest or highest light level is reached



Charging time: approx. 5 hours via USB cable/approx. 6.5 hours via charging pad



The light can either be charged via the USB-C cable or the wireless charging pad



Light head pivots 180°



Thin light head for narrow spaces – 12 mm wide



Integrated hook and magnet on the underside



USB power supply and USB-C cable included in scope of delivery



Charging pad NOT included in scope of delivery

Notice

Lithium-ion battery, 3.7 V, 4400 mAh

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min. colour rendering index (CRI)

70

Luminous flux main light

1000 lm

Luminous flux side light

150 lm

Colour temperature

6500 K

Min./max. luminous period

2-15 h

Luminous period of main light

2 h

Luminous period of secondary light

8 h

Charging time

4 h

Impact resistance

IK07

IP protection class

IP 20

Nominal voltage

3.7 V/DC

Rechargeable battery/battery capacity

4400 mAh

Type of rechargeable battery/battery

Li-lon

Protection class lamp

Protection class III/safety extra-low voltage

Protection class charger

Protection class II/protective insulation

Connection type

Wireless, USB

Min./max. operating temperature

-10 to 40 °C

Plug type

C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

CHRGPAD-(PAD II)-F.BTRYLAMP-WIRELESS

Inductive (wireless) charging of Würth wireless lamps. These can be identified by the "+" in the product name.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information