Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Order protector with rip-tape fastening

File folder with hook and loop fastener
FILEFLDR-DINA4-HOKLP-GREY

Art.-no. 0824010000

EAN 4050642426528

Individual price display after login
Order protector with rip-tape fastening

Art.-no. 0824010000

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

With reinforced key pocket on reverse side
  • Cord is supplied loose

  • Tear guard at the corners of the clear plastic film
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for all common A4-sized workshop orders and workshop schedulers

Closure type

Hook and loop fastener

Material

Carton

Colour

Grey

Product weight (per item)

229.600 g

Suitable for

DIN A4

Width

233 mm

Height

330 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

WRKSHPPLANR-2ROWS-10RACK-METAL-GRAU

For DIN A4 order protector sleeves or DIN A4 clipboards
x 1 pcs

WRKSHPPLANR-3ROWS-10RACKS

For DIN A4 order protector sleeves or DIN A4 clipboards
x 1 pcs

WRKSHPPLANR-WIDE-10RACK

For DIN A4 order protector sleeves or DIN A4 clipboards
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information