Vehicle cable round cable (hose line) FLRYY
Vehicle cable FLRYY, round cable
VEHCBL-FLRYY-COL-BLACK-3X1,5SMM
Register now and access more than 43,000 products
- Nominal voltage: U ~ = 50 V, U- = 60 V
- PVC external sheath, black
- Free of silicone, cadmium and lead
In accordance with/similar to DIN/ISO 6722
Datasheets(X)
Nominal cable cross section | 3 x 1.5 mm² |
Colour | Brown |
Outer diameter | 6.7 mm |
Min./max. temperature conditions | -40 to 70 °C |