Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Hose pack for pressure testing valve

Hose pack for pressure testing valve R134a
HOSEPACK-F.PRESTESTVLVE-R134A

Art.-no. 0764000803

EAN 4050642648104

Individual price display after login
Hose pack for pressure testing valve

Art.-no. 0764000803

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

For cars with R134a refrigerant

Delivery scope:


  • Low-pressure service hose

  • High-pressure service-hose

  • Low-pressure quick-release service coupling (M14x1.5)

  • High-pressure quick-release service coupling (M14x1.5)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Connection between pressure testing valve and service connections on car air conditioning systems

Type of refrigerant

R134a

Length

1.2 m

Product weight (per item)

670.000 g

Connection thread

1/4 inch with 90° x M14

Included in delivery

Low-pressure service hose, high-pressure service hose, quick-action service coupling for low pressure (M14 x 1.5), quick-action service coupling for high pressure (M14 x 1.5)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information