Flat blade fuse MAXI Silver
Flat blade fuse MAXI SILVER
FLBLDEFSE-MAXI-SILVER-BROWN-70A
Register now and access more than 43,000 products
OEM quality
ISO 8820-3:2002(E)
Datasheets(X)
Max. current | 70 A |
Colour | Brown |
Max. nominal voltage | 32 V/DC |
Min./max. operating temperature | -40 to 125 °C |
Surface of the contacts | Silver plated |