Resettable fuse, MINI For continuous operation (permanent installation) and fault finding (diagnostics)
Resettable fuse, MINI triggering lever
FLBLDEFSE-FSEAUTM-MINI-DIAG-15A
Register now and access more than 43,000 products
Colour-coded thermal trip switch with black trip lever and red reset switch
Easy to reset by hand
using red reset switch
No costly downtime
Eliminates need to change fuses in defective circuits
The reset button must not be blocked. Reset button and hand trigger may only be actuated in the de-energised state.
Datasheets(X)
Max. current | 15 A |
Colour | Blue |
Max. nominal voltage | 29 V/DC |
Min./max. operating temperature | -40 to 85 °C |
Surface of the contacts | Tin plated |