Leather belt with metal double-pin buckle
Leather belt
LEATHBL-(800-1200MM)-1330X50MM
Art.-no. 071593 709
EAN 4045727985670
Register now and access more than 43,000 products
Datasheets(X)
Length x width | 1330 x 50 mm |
Material | Cowhide leather |
Colour | Black |
Min./max. waist measurement | 800-1200 mm |
Product weight (per item) | 290.000 g |