Wooden shaft, conical with ground cone and rounded shaft end
Appliance handle conical
HNDL-BRM-CONICAL-D28-L1400MM
Art.-no. 0715735017
EAN 4038898026037
Register now and access more than 43,000 products
Datasheets(X)
Colour | Natural |
Material of long handle | Wood |
Diameter | 28 mm |
Length | 140 cm |
Product weight (per item) | 434.000 g |