Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Carbon steel blade does not snap off

Blade, non-snap-off, carbon steel, in dispenser
BLDE-KNIFE-CST-(NON-SNAP-OFF)-BLDEW18MM

Art.-no. 071566 089

EAN 4065233118966

Individual price display after login
Carbon steel blade does not snap off

Art.-no. 071566 089

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Solid cutter blade for 18 mm cutter
  • For deep cuts, including in thicker materials

  • Ideal for polystyrene and foams

  • Sharp and precise cut
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Blade length

110 mm

Blade width

18 mm

Thickness of blade

0.5 mm

Material

Carbon steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information