Safety tapper, small, fully-insulated
Safety gripper small fully insulated
SAFEGRPR-F.MSREEQUIP-SML-300V
Art.-no. 071553 850
EAN 4038898214670
Register now and access more than 43,000 products
The products illustrated are fitted with a bushing for a 4 mm safety plug and supplied in resealable blister packaging for dust-proof storage.
- Clamping width: 11 mm.
- Rated current/voltage: max. 15 A/300 V CAT II.
- 4 mm safety socket in insulated body.
- Supply scope: one red and one black tapper.
Datasheets(X)
Connecting socket diameter | 4 mm |
Max. nominal current | 15 A |
Max. nominal voltage | 300 V/AC/DC |
Overvoltage protection category | CAT II/300 V |
Max. grip range | 11 mm |