Allen key, hexagon socket with ball head extra-long version
Allen key hexagon socket with ball head
ALLENKEY-HEXSKT-BALLHD-WS2,5
Register now and access more than 43,000 products
Special tool with ball head for hexagon socket screws
- The practical L-shaped key with two different arm lengths is suitable for countless indoor and outdoor applications
- The large overall length and the 90° angle of the arms enable direct power transmission
- The ball head (up to 25° angle) on both tips allows for effective screwing even in hard-to-reach places
- The chamfered front edges allow quick and easy positioning on the screw
Robust design for a long service life
- With well-proven chrome-vanadium steel
- The surfaces have a matt chrome plated finish for a secure grip even with oily hands
- The durability of the L-shaped key reduces replacement and storage costs
Datasheets(X)
![]() | |
Tip size | 2.5 mm |
Long-limb dimension (L1) | 111 mm |
Short-limb dimension (L2) | 20 mm |
Surface | Chrome plated |
