Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Allen key, hexagon socket with ball head Extra-long design

Allen key hexagon socket with ball head
ALLENKEY-HEXSKT-BALLHD-WS2
ZEBRA

Art.-no. 071540 02
EAN 4038898769200

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 43,000 products

  • Matt chrome-plated

  • Allen key with an angle of max. 25°

ISO 2936L

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

2 mm

Short-limb dimension

18 mm

Long-limb dimension (L2)

99 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information