Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Allen key set, hexagon socket 7 pieces

Allen key fold. set, hex sock. 7 pcs.
ALLENKEY-SET-HEXSKT-HOLD-7PCS

Art.-no. 071531 70

EAN 4038898766650

Individual price display after login
Allen key set, hexagon socket 7 pieces

Art.-no. 071531 70

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

In fibreglass-reinforced plastic housing.
  • Brushed chromium-plated hexagon blade

  • Handy eject button for simple selection of the desired wrench size

  • 180° position allows it to be used as a screwdriver

  • Contents: Size 2; 2.5; 3; 4; 5; 6; 8
Size similar to DIN 911
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

7 PCS

Design

Without ball head

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information