Allen key, hexagon socket short version
Allen key hexagon socket short
ALLENKEY-HEXSKT-SHORT-14X154
Register now and access more than 43,000 products
Standard tool for hexagon socket screws
- The practical L-shaped key with two legs of different lengths is suitable for countless indoor and outdoor applications
- The short overall length and the 90° angle of the legs allow direct load transmission
- The chamfered front edges allow quick and easy positioning on the screw
Robust version for a long service life
- The steel features a bright nickel-plated surface
- The bright, silvery surface provides lasting resistance against rust and ensures a longer-than-average service life
- The long-term usability of the L-shaped key reduces replacement and storage costs
Datasheets(X)
![]() | |
Tip size | 14 mm |
Long-limb dimension (L1) | 154 mm |
Short-limb dimension (L2) | 70 mm |
Surface | Nickel plated |
