Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Allen key, hexagon socket short version

Allen key hexagon socket short
ALLENKEY-HEXSKT-SHORT-10X122

Art.-no. 071531 45

EAN 4038898013068

Individual price display after login
Allen key, hexagon socket short version

Art.-no. 071531 45

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Standard tool for hexagon socket screws


  • The practical L-shaped key with two legs of different lengths is suitable for countless indoor and outdoor applications

  • The short overall length and the 90° angle of the legs allow direct load transmission

  • The chamfered front edges allow quick and easy positioning on the screw


Robust version for a long service life


  • The steel features a bright nickel-plated surface

  • The bright, silvery surface provides lasting resistance against rust and ensures a longer-than-average service life

  • The long-term usability of the L-shaped key reduces replacement and storage costs
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

10 mm

Long-limb dimension (L1)

122 mm

Short-limb dimension (L2)

50 mm

Surface

Nickel plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information