Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

1/2-inch impact socket wrench insert for hexagon socket screws, metric, long

1/2 inch impact socket hexagon socket long
IMPSKT-1/2IN-HEXSKT-LONG-14MM

Art.-no. 0715137614

EAN 4058794466119

Individual price display after login
1/2-inch impact socket wrench insert for hexagon socket screws, metric, long

Art.-no. 0715137614

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

  • Fits all conventional compressed air and electric drivers

  • Standard: Square drive acc. to DIN 3121

  • Design: forged, burnished
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/2 inch

Drive type

Hexagon socket

Tip size

14 mm

Tip type

Hexagon socket

Length (L1)

78 mm

Blade length (L2)

24 mm

Socket wrench external diameter (D1)

25 mm

Material

Steel

Surface

Burnished

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information