1/2 inch socket wrench hexagon socket extra long
1/2 inch socket wrench hexagon socket extra long
SKTWRNCH-1/2IN-HEXSKT-WS12-L140MM
Register now and access more than 43,000 products
Datasheets(X)
![]() | |
Drive | 1/2 inch |
Drive type | Internal square |
Width across flats | 12 mm |
Length (L1) | 140 mm |
Blade length (L2) | 100 mm |
Socket wrench external diameter (D1) | 22.5 mm |
Surface | Chrome plated |
