1/2 inch socket wrench insert, metric
1/2 inch socket wrench metric hexagon socket
SKTWRNCH-1/2IN-HEXSKT-WS7-L60MM
ZEBRA


Register now and access more than 43,000 products
- Surface: Chrome-plated, polished/matt
- Drive: 1/2" square socket, ball catch groove
- Tip: For hexagon socket
- DIN 7422
Suitable for manual use in DIN 3120 reversible ratchets
Datasheets(X)
![]() | |
Drive | 1/2 inch |
Drive type | Internal square |
Width across flats | 7 mm |
Length (L1) | 60 mm |
Blade length (L2) | 20 mm |
Socket wrench external diameter (D1) | 22.5 mm |
Surface | Chrome plated |