Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

3/8-inch socket wrench for TX screws, short

3/8 inch socket wrench TX
SKTWRNCH-3/8IN-INTX-TX25

Art.-no. 071512325

EAN 4011231728096

Individual price display after login
3/8-inch socket wrench for TX screws, short

Art.-no. 071512325

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

  • Surface: Chrome-plated

  • Drive: 3/8 inch square drive, ball catch groove

  • Output: TX
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

3/8 inch

Drive type

Internal square

Tip size

TX25

Tip type

TX

Design

Short

Length (L1)

50.5 mm

Blade length (L2)

20.5 mm

Socket wrench external diameter (D1)

19 mm

Max. nominal diameter of external Torx

4.40 mm

Material

Steel

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information