Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Centre punch In accordance with DIN 7250 with hardened impact head

Centre punch DIN 7250
CENTPNCH-MAN-L120MM

Art.-no. 071463 15
EAN 4011231719759

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

120 mm

Striking-surface diameter (a)

10 mm

Width of tip (d)

4 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information