Plastic trim wedge for all work on trim strips and rubber seals
Plastic moulding strip wedge
PLAWDGE-MOULDSTR-SZ1
Art.-no. 071458 32
EAN 4011231717984
Register now and access more than 43,000 products
- For all work on trim strips and rubber seals
- Wedge shape also suitable for aligning vehicle doors
- Special plastic prevents damage to paintwork
Datasheets(X)
Length (L) | 200 mm |
Width | 32 mm |
Height | 25 mm |
Material | Special plastics |