Ratchet combination wrench assortment, double-ended 6 pieces
Ratchet combination wrench assmt., dbl-end, 6 pcs
RTCHCOMBIWRNCH-SET-6PCS
ZEBRA
Register now and access more than 43,000 products
Drive: Modified POWERDRIV® bi-hexagon ring end, open end with open ratchet segment
Standard: max. torque according to DIN 899
Geometry: Straight ring end, jaw angle 15°
Simply turn the key to change the direction of rotation.
Extremely slimline version for working in extremely tight spaces
Precision-manufactured ring core for smooth, secure movement
Material: Chromium-vanadium steel
Basic body surface: chrome-plated, matt satin finish
Datasheets(X)
Designed for union screw joints, e.g. brake lines, injection lines, air conditioning units, hydraulics
Number of pieces in assortment/set | 6 PCS |
Number of teeth | 72 PCS |
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.