Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Double box-end wrench, inch, extra long

Double box-end wrench inch extra long
DBRGSPN-INCH-EXTRA-LONG-WS5/8X11/16

Art.-no. 0714235303
EAN 4062856387588

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

For high tightening and releasing forces

Suitable for hard-to-reach areas


Straight and very slim ring design



On the ring side with POWERDRIV® bi-hexagonal drive

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

5/8 x 11/16 inch

Length (L)

388 mm

Ring thickness (a1)

12 mm

Ring thickness 2 (a2)

14 mm

External diameter of ring (d1)

22.3 mm

External diameter of ring 2 (d2)

25 mm

Shank thickness

5.6 mm

Material

Chrome-vanadium steel

Surface

Satined

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information