Metric double box-end wrench with POWERDRIV® drive
Double box-end wrench metric extra long
DBRGSPN-METR-EXTRALONG-WS12X14
Register now and access more than 43,000 products
Straight, extra-long double box-end wrench for demanding work
- With its straight shape, particularly long shank and slim heads, the double box-end wrench ensures efficient power transmission even in hard-to-reach places
- The design saves time and effort
- The heads are countersunk on both sides
Standard-compliant and very high quality
- The double box-end wrench complies with DIN 475-2
- With well-proven chrome-vanadium steel
- The surfaces have a matt chrome plated finish for a secure grip even with oily hands
- The box ends are also polished
- The surface provides lasting resistance against rust and ensures a service life far longer than average
- The durability of the double box-end wrench reduces replacement and storage costs
Datasheets(X)
Universal-joint shaft flange, axle joint, ball joint and supporting joint, axle-link screw joints.
![]() | |
Width across flats | 12 x 14 mm |
Length (L) | 327 mm |
Ring thickness (a1) | 9.7 mm |
Ring thickness 2 (a2) | 10.8 mm |
External diameter of ring (d1) | 17.2 mm |
External diameter of ring 2 (d2) | 20 mm |
Shank thickness | 4.5 mm |
Material | Chrome-vanadium steel |
Surface | Chrome plated |
