Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

3/4-inch impact socket wrench insert hexagon, metric, short

3/4 inch impact socket, met, hex, short
IMPSKT-3/4IN-SHORT-WS36

Art.-no. 071414 08

EAN 4011231710831

Individual price display after login
3/4-inch impact socket wrench insert hexagon, metric, short

Art.-no. 071414 08

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

  • Fits all conventional compressed air and electric drivers

  • Standard: Square drive acc. to DIN 3121

  • Design: forged, burnished
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

3/4 inch

Width across flats

36 mm

Length (L1)

57 mm

Socket wrench external diameter (D1)

54 mm

Socket wrench external diameter 2 (D2)

44 mm

Socket wrench depth (t)

20 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information