3/4-inch impact socket wrench insert hexagon, metric, short
3/4 inch impact socket, met, hex, short
IMPSKT-3/4IN-SHORT-WS17
Art.-no. 071414 01
EAN 4011231710725
Register now and access more than 43,000 products
- Fits all conventional compressed air and electric drivers
- Standard: Square drive acc. to DIN 3121
- Design: forged, burnished
Datasheets(X)
![]() | |
Drive | 3/4 inch |
Width across flats | 17 mm |
Length (L1) | 51 mm |
Socket wrench external diameter (D1) | 29 mm |
Socket wrench external diameter 2 (D2) | 44 mm |
Socket wrench depth (t) | 13 mm |
