Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

1/2 inch impact socket wrench, inch, hex., short

1/2 inch impact socket, hex, imp., short
IMPSKT-1/2IN-SHORT-HEX-INCH-WS5/8

Art.-no. 071413 454

EAN 4062856385478

Individual price display after login
1/2 inch impact socket wrench, inch, hex., short

Art.-no. 071413 454

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Fits all conventional pneumatic and electric drivers

With hole for locking pin and groove for O-ring

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/2 inch

Drive type

Internal square

Width across flats

5/8 inch

Tip type

For outer hexagon

Length (L1)

38 mm

Socket wrench external diameter (D1)

24 mm

Socket wrench external diameter 2 (D2)

24 mm

Socket wrench depth (t)

8 mm

Material

Chrome molybdenum

Surface

Phosphated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information