Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

1/2 inch impact socket wrench insert hexagon, metric, short

1/2 inch impact socket, met, hex, short
IMPSKT-1/2IN-HEX-SHORT-WS32

Art.-no. 071413 32

EAN 4038898215004

Individual price display after login
1/2 inch impact socket wrench insert hexagon, metric, short

Art.-no. 071413 32

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

  • Fits all conventional pneumatic and electric drivers

  • Standard: Square drive according to DIN 3121

  • Design: forged, burnished
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/2 inch

Drive type

Internal square

Width across flats

32 mm

Tip type

For outer hexagon

Length (L1)

44 mm

Socket wrench external diameter (D1)

44 mm

Socket wrench external diameter 2 (D2)

30 mm

Socket wrench depth (t)

16 mm

Material

Steel

Surface

Burnished

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information