Crimping tool compact with parallel loading
Crimping tool, compact, side insertion
CRMPPLRS-(0,14-16SMM)-(16/6S)



Register now and access more than 43,000 products
Lightest and most compact crimping tool of its type
- Low handle width - ideal even for small hands
- Easy to handle even in the smallest of spaces
Automatic setting to the respective crimp diameter
Ergonomically shaped 2-component handles for comfortable and effortless work
Non-slip insert in the handle
Optimised for application in conjunction with a work surface
Opening in handle for attaching safety straps
Made in Sweden
Type description | 16/6S Compact |
Min./max. wire cross section | 0.14-16 mm² |
Number of crimping points | 1 PCS |
Profile shape | Hexagon |
Design | Side insertion |
Length (L) | 176 mm |
Material | Tool steel |
Surface | Burnished |
Material of handle | 2-component plastic |
Datasheets(X)