Locking pliers with half-round jaws American version
Locking pliers w. half-round jaws, American vers.
LOKPLRS-(JAW-HRD)-L205MM
Register now and access more than 43,000 products
Curved jaw with serrated teeth
Can provide strong bite to hex, bolt, nuts, pipes, tubs and etc.
Includes convenient wire cutter.
Adjust screws
To adjust the pressure and suit the job.
Maximum toughness and durability
Made of advanced heat treated alloy steel
Maximum locking force.
Thanks to classic trigger release
Hardened teeth are designed to grip from any angle.
Nickel plated
Datasheets(X)
Length | 205 mm |
Min./max. clamping width | 0-53 mm |
Material | Chrome-vanadium steel, hardened |
Surface | Nickel plated |
Product weight (per item) | 550 g |